Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread)
Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread) - 1
Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread)
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
1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9 and is regulated in the ASTM F912 standard.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)