Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Countersunk head screw ASME B18.3, stainless steel 316, low head, plain
Countersunk head screw ASME B18.3, stainless steel 316, low head, plain - 1
Countersunk head screw ASME B18.3, stainless steel 316, low head, plain - 2
Countersunk head screw ASME B18.3, stainless steel 316, low head, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw ASME B18.3, stainless steel 316, low head, plain
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
1 inch (in) = 25.4 mm


316 is comparable to A4 stainless steel. The mechanical properties are based on ASTM F879


Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)