Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable with ISO metric thread)
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable with ISO metric thread) - 1
Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, yellow zinc plated GR2 steel, UNC (comparable with ISO metric thread)
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)