Hexagonal bolt ASME B18.2.1, plain GR2 steel
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
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!