Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel - 1
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel - 2
Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt ASME B18.2.1, plain 18-8 stainless steel

See product details

Available in 45 versions
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
The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. The mechanical properties are based on ASTM F593