Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread) - 2
Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)

See product details

Available in 7 versions
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
The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F593