Hexagon nut, high profile with clamping piece (non-metal insert), inch ASME B18.16.6, zinc plated GRB steel, UNC (comparable to ISO metric thread)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, high profile with clamping piece (non-metal insert), inch ASME B18.16.6, zinc plated GRB steel, UNC (comparable to ISO metric thread)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!