Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Locking bolt without locking groove
Locking bolt without locking groove - 1
Locking bolt without locking groove - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Locking bolt without locking groove

A1 stainless steel, polyamide mushroom head, without locking groove, with jam nut
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
  • Moving to a different locking position is possible only once the bolt has been manually disengaged.
Notice

The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.