Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
1C assembly foam PURlogic® Easy
1C assembly foam PURlogic<SUP>®</SUP> Easy - 1
1C assembly foam PURlogic<SUP>®</SUP> Easy - 2
1C assembly foam PURlogic<SUP>®</SUP> Easy - 3
1C assembly foam PURlogic<SUP>®</SUP> Easy - 4
1C assembly foam PURlogic<SUP>®</SUP> Easy - 5
1C assembly foam PURlogic<SUP>®</SUP> Easy - 6

For detailed information, other images and documents, please select individual articles from the following table.

1C assembly foam PURlogic® Easy

1-component assembly foam to insulate, fill and seal cavities
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
  • Up to 30 litres of foam from one easy-to-use and handy slim can.

  • Can also be applied at surface and ambient temperatures down to -5°C

  • Fine-celled and uniform foam structure

  • High degree of emptying

  • Resistant to ageing


Tested product characteristics


  • General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1

  • Joint sound insulation: Reduces noise emissions in accordance with EN ISO 717-1

  • Heating insulation properties in accordance with EN 12667

  • Air permeability: Prevents draughts, tested in accordance with DIN EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572

  • Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 9% compared to caulking materials, based on DIN 18055/EN 204.
Notice

Meets RAL requirements for middle layer insulation.


Adheres to surfaces such as concrete, marble, stone, hard PVC, metal and wood with the exception of PE, silicone, PTFE, grease and similar surfaces. Primer should be applied to porous and absorbent surfaces.

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed (substrate/environment) from … °CCan be processed (can temperature) from … °CUV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1OOOO

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.