For detailed information, other images and documents, please select individual articles from the following table.
¼ INCH SOCKET INSERT FOR TX SCREWS, SHORT
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.
Ball-Catch Groove
Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Firm Grip
The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!