Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 1
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 2
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces

With dust-protected ratchet, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
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
Very extensive assortment of 59 pieces in a sturdy metal box


  • This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets and bits for almost any screw


  • The 1/4 inch assortment includes 12 socket wrenches with width across flats from 4 to 14 mm, 2 extensions, an angled extension, adapter with quick-change chuck for the 15 bits and a flexible adapter

  • The 1/2 inch assortment includes 19 sockets with width across flats from 10 to 32 mm, 2 extensions and an angled extension

  • The 15 short bits are suitable for most screw types: PH, slotted, hexagon socket and TX

  • This means that almost all screw connections are possible


Powerful and efficient tightening with 1/4 inch and 1/2 inch tools


  • The two rigid extensions can be used to transfer force directly

  • The cardan joints are braked and hold the angle in the specified position


Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award


  • The slim ratchets have a head with a depressed centre for more clearance

  • The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and durable

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Even more powerful one-handed operation


Robust screwdriver


  • The practical 1/4 inch screwdriver has a full-length blade and an ergonomic plastic handle.


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage