Primer of PU windscreen adhesive
Window adhesive primer Economic
PRIM-WNDWADH-BOTTLE-10ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
PU adhésive primer, suit for glass with black ceramic border and painted frame bonding for precoat, to improve final bonding strength.
Brush-able
Film dispersed uniformly
Good hiding performance
Good high temperature and humidity resistance
Quick tack free time
Notice Keep away from children.
Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information
Datasheets(X)
Application areaPrecoat for glass bonding
InstructionsRemove dust, oil and water from the surface of substrates.
Brush the primer uniformity for one time with same direction, to avoid repeat brushing.
Brush the primer uniformity for one time with same direction, to avoid repeat brushing.
Container | Tube |
Contents | 10 ml |
Chemical basis | Polyurethane |
Colour | Black |
Min. flash-off time | 10 min |
Max. flash-off time | 12 h |
Flash-off time conditions | at 23°C and 50% relative humidity, as a primer, corrosion protection, activator |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |