Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Prevailing torque nut (non-metal insert) DIN 6924, plain 8 steel

NUT-HEX-SLOK-DIN6924-8-WS24-M16

Art.-no. 037198116

EAN 4038898251040

Individual price display after login
Prevailing torque nut (non-metal insert) DIN 6924, plain 8 steel

Art.-no. 037198116

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

19.1 mm

External drive (s1)

WS24

Standards

DIN 6924

Material

Steel

Property class

8

Surface

Plain

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information