Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Premium hollow gouging chisel with SDS-max drive arbour

Premium gouge Max
GRVNGCHIS-MAX-L300-B26MM

Art.-no. 064785426

EAN 4047376912090

Individual price display after login
Premium hollow gouging chisel with SDS-max drive arbour

Art.-no. 064785426

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

More material on working end
  • Considerably longer service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the creation of narrow channels for gas, water and power lines in almost all construction materials (except extremely hard materials such as marble and granite), primarily in concrete

Length

300 mm

Width

26 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information