Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Polishing pad, blue

POLPAD-BLUE-HARD-D170

Art.-no. 058527 170

EAN 4052703993390

Individual price display after login
Polishing pad, blue

Art.-no. 058527 170

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Polishing sponge for fast and partial removal of fine sanding grooves.

Open-pore, abrasive foam


Very suitable for fast sanding polish and high-gloss polishing on large surfaces.



Conical sharp edges


Enables machine processing of edges and hard-to-reach areas.



Environmentally friendly


Thanks to the edge bevel at the hook-and-loop edge, the pad can be easily removed from the hook-and-loop backing.



Thanks to innovative foam formation, minimal heat generation


Long service life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Diameter

170 mm

Material

Porous and abrasive foam

Support-disc diameter

125 mm

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Hook and loop support plate

SPRTPLT-POLPAD-BIG-HOKLP-M14-D150MM

For fastening polishing pads, lambskins etc. with hook and loop mounting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information