Pocket tape measure
Pocket tape measure with rubber-coated housing
MSRETPE-POKT-(G-LOCK)-W25MM-L5M
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality measuring rule with rubberised housing
Housing made from rubberised, impact-resistant plastic
Maximum stability with low weight
Long service life of the tape
The steel tape is cushioned via an end stop when rolled up
Good readability
- Yellow-painted, coated tape
- Centimetre/millimetre scale on top side and bottom side of tape
Movable end fastenings
For simple indoor and outdoor measurements
User-friendly
- Automatic tape retraction
- Supplied with hand strap and removable belt clip
Corresponds to accuracy class ll
Product information
Datasheets(X)
Max. length measuring range (L max) | 5 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 3.6 m |