Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Pneumatic cleaning gun TOP Gun

Cleaning gun TOP gun
CLNGUN-(TOP GUN)-WO.UNIFITT

Art.-no. 0891703150

EAN 4046777771190

Individual price display after login
Pneumatic cleaning gun TOP Gun

Art.-no. 0891703150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional cleaning gun for cleaning surfaces on the vehicle.

Thorough and effective cleaning


  • Micro-atomisation results in effective use of cleaning agent

  • The air and cleaning agent supply can be adjusted manually


Operationally safe, reliable and trouble-free


  • Ball bearing drive generates swirling effect

  • Low wear and maintenance


Flexible joint connection ideal for hard-to-reach places

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suited to cleaning upholstery and carpets, interior door panels, door sills, cockpits and rims.


Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors and exteriors.

Instructions

Pre-clean the surface to be cleaned using a vacuum cleaner or a brush.


Then fill the TOP Gun container with the relevant cleaner to the recommended mixing ratio and connect the TOP Gun to the pneumatic air (optimum feed: 8 bar). Change the ball valve to the vertical position (ON) and slowly and evenly clean the material, working in a circular motion. To dry, change the ball valve back to the vertical position (OFF), in which only air continues to flow from the cleaning gun. If the material is still damp, this can be removed using a cloth.

Width x height x depth

410 x 95 x 0 mm

Min./max. operating pressure

6-9 bar

Product weight (per item)

892.000 g

Max. flow rate

160 l/min

Additive article:
 
Product
Description
Quantity
PU
Untaxed price
/PU
BMF workshop cleaner

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
BMF workshop cleaner

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Double nipple with compressed air cone

DBNPL-PN-TAPER-BRS-WS17-G1/4IN

Brass
Joint for Top Gun paint guns and cleaning gun

ARTICON-F.PNTSPRGUN-1/4IN

x 1 pcs
Air tool fittings 1500 Series

NPL-PN-S1500-BSPT-ET1/4IN

Quick Action System: Connection takes only a few seconds, continuous and stable air flow
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information