Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Pneumatic belt sander DBS 20 standard

Pneumatic belt sander DBS 20 Standard
BLSNDR-PN-STANDARD-NPT-18000RPM-20MM

Art.-no. 07032810
EAN 4050641038074

Prices for customers after login
Pneumatic belt sander DBS 20 standard

Art.-no. 07032810

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy and powerful pneumatic belt sander for 20x 520-mm grinding belts. For grinding, deburring and satin finishing in hard-to-reach places.

Light, compact design


Effortless work; ideal for use in confined spaces.



User-friendly


Rubberised and ergonomically designed handle



Quick and simple grinding belt replacement


The spring integrated into the grinding arm ensures optimal tensioning of the grinding belt.



Adjustable grinding arm


The grinding arm can be rotated through 360°, ensuring great ease of operation.



Connection hose does not tangle


Rotating compressed air connection

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for finishing many different shapes of surfaces

Operating pressure

90 psi

Air consumption

4.5 Cubicfeet/minute

Min. hose inner diameter

10 mm

Thread type x nominal diameter in inches

NPT 1/4 in

Length

420 mm

Width

55 mm

Weight of machine

1.6 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information