Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Pipe sealant ANAEROBIC

Pipe sealant FL 577
PIPSEAL-577-YELLOW-50G

Art.-no. 0893440550

EAN 4065746430845

Individual price display after login
Pipe sealant ANAEROBIC

Art.-no. 0893440550

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For sealing metallic pipe couplings and fittings with conical

Designed for the locking and sealing of metal threaded pipes and fittings


Appereance: Yellow Paste



Particularly suitable for use on stainless steel without surface activation



Reduces the migration of liquid product after application to the substrate


Offers gap performance to 0.25mm,



Provides robust curing performance



Oil and other contamination tolerance

Notice
  • These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

  • Not for drink water
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Applicable to most metals

  • Locking and sealing of metal threaded pipes

  • Use on stainless steel without surface activation
Instructions
  • Both surfaces must be smooth, clean, dry and free of oil, grease, etc.

  • Apply a bead of product to the leading threads of the male fitting, leaving the first thread free. Force the material into the threads to thoroughly fill the voids. For bigger threads and voids, adjust product amount accordingly and apply a bead of product on the female threads also.

  • Using compliant practices, assemble and wrench tighten fittings in accordance with manufacturers recommendations.

Weight of content

50 g

Chemical basis

Dimethacrylic acid ester

Fully hardening/curing conditions

23°C and 50% relative humidity

Colour

Yellow

Density/conditions

1.1 g/cm³ / at 23°C, 50% relative humidity

Max. gap-filling ability

0.25 mm

Min./max. initial strength

5-10 min

Min./max. functional strength

24-24 h

Max. final strength

24 h

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-50 to 135 °C

Min./max. breakaway torque

12-14 Nm

Breakaway torque conditions

M10 mm

Min. prevail torque

8 Nm

Conditions for prevail torque

M10

Min./max. compressive shearing strength /conditions

12.9-15.3 MPa / in accordance with DIN 54452

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information