Pipe nut with pipe thread DIN 431, steel, zinc-plated, blue passivated (A2K)
DIN 431 steel zinc plated
NUT-PIP-PIPTHR-DIN431-B-(A2K)-WS46-G1
Art.-no.
453901
EAN 4046777668872
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Standards | DIN 431 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | Thread measured in inches 1 in |
External drive (s1) | WS46 |
Height (m1) | 10 mm |
Width across corners | 50.85 mm |