Pipe cable lug Without inspection hole
Tubular cable lug tin-plated w/o inspection hole
TUBCBLLUG-CU-(J2N)-M8-16SMM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Standard design (similar to DIN)
- Material: Electrolytic copper pipe according to EN 13600
- Surface: zinc-plated
- Heat resistant up to +125°C
- Version: without inspection hole
Product information
Datasheets(X)
Application area
For compressions for which no DIN compression cable lugs are prescribed!
![]() | |
Wire cross section | 16 mm² |
Flange hole | M8 |
Wire diameter (d1) | 5.5 mm |
Diameter of hole (d2) | 8.4 mm |
Distance between sleeve end and centre of hole (e) | 29 mm |
Sleeve length (a) | 13 mm |
Width (b) | 15 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
