Pin contact AMPMODU 0.63
Pin contact AMPMODU 0.63
PINCNTCT-DTN-(SN)-D0,63-(0,35-0,5SMM)
Art.-no. 0558171101
EAN 4046778260495
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Non-insulated
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.35-0.5 mm² |
Stud diameter | 0.63 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!