Perforated plate
Perforated plate
PERFPLT-60X140X2,0
Art.-no. 0681060140
EAN 4024835117821
Register now and access more than 125,000 products
- Tensile strength Rm ≥ 295 N/mm²
- Breaking elongation A80 ≥ 22%
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
2 perforated metal plates and identical wood widths must be used for each connection.
Allowance must be made for eccentricity in one-sided connections.
Nail edge clearances must be observed in line with EC5.
The nails must be arranged symmetrically with the axis of the centrally applied force.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
CE marking in line with EN 14545 2009-02
Datasheets(X)
For wood-joist connections subject to tensile and compression forces e.g. timber frame connectors, wind braces, strut connections
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: 4.0 x XX mm
- ASSY joist hanger screw in line with ETA 11/0190: 5.0 x XX mm
![]() | |
Length x width | 140 x 60 mm |
Thickness | 2 mm |
Material | Steel |
Diameter of hole | 5 mm |
Number of holes | 18 PCS |
Weight | 113 g |
Min. tensile strength Rm | 295 N/mm² |
Min. breaking elongation A80 | 22 % |
Material designation | DX51D |
Material standard | DIN EN 10346:2009 |
Surface | Hot dip galvanized |
