Parallel pin with chamfered ends DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h11
DIN 7 h11 plain steel
PIN-CYL-DIN7-UNHDND-H11-2X4
Art.-no. 025270204
EAN 4060053845665
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and end heights).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 4 mm |
Height of flat point (c) | 0.3 mm |
Standards | ISO 2338, DIN 7 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | h11 |
RoHS-compliant | Yes |
