Pan head tapping screws with recessed head H
ISO 7049 steel zinc nickel silver H shape C
SCR-PANHD-ISO7049-C-H2-(ZNSHL)-4,2X16
Art.-no.
425494216
EAN 4057709631819
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7049, steel zinc nickel silver, pan head PH drive, shape C
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc nickel silver |
Form | C |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 2.80 mm |
Internal drive | H2 |
Head type | Pan head |
Standards | ISO 7049 |
Thread type | Self-tapping screw thread |
Shape of tip | C |