Painting hose
Air painting hose completely assembled
PNHOSE-VARNISH-RED-6/12-MOUNTED-L10M
Art.-no. 069996610
EAN 4049557287584
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Antistatic, silicone-free compressed-air hose for painting work. Fully assembled.
- Electrical resistance, R <=106 ohms/m
- High temperature resistance from -40 °C to +95 °C and high resistance to moisture and ozone
- Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions
- Maximum operating pressure of 20 bar ensures a high safety factor
Product information
Datasheets(X)
Inner hose diameter | 6 mm |
Outer diameter of hose (A) | 12 mm |
Length (L) | 10 m |
Min./max. temperature conditions | -30 to 100 °C |
Max. operating pressure | 20 bar |
Colour | Red |
Material | EPDM (ethylene propylene diene monomer rubber) |