Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Paint roller DW ECONOMY For dispersions and wall paints

Paint roller DW ECONOMY
PNTROLL-ECO-B250MM

Art.-no. 069301081
EAN 4024835010603
Prices for customers after login
Paint roller DW ECONOMY For dispersions and wall paints

Art.-no. 069301081

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Economically priced polyester Vestan paint roller for easy working

High surface performance


  • The extra fluffy and absorbent roller cover enables good paint absorption and fast working
Notice

Replacement roller for Paint roller DW ECONOMY With slip-in bracket for dispersions and wall paints. The roller bearing has a diameter of 6 mm and therefore only fits on the slip-in bracket of the complete roller.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting work, especially with dispersions and wall paints

Width

250 mm

Roller pile height

18 mm

Outer diameter

70 mm

Internal diameter

48 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information