PVC Plus anti-fatigue mat by the metre
Anti-fatigue mat PVC Plus bulk stock
FLRMAT-PVC-PLUS-BLACK-ENDLESS-90CM
Register now and access more than 125,000 products
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
Mat made from closed-cell PVC foam with asphalt surface
- Wear-resistant, hardened surface
- Bevelled edges reduce the risk of tripping
- Slip resistance R10 in accordance with EN13552
Floor mats are cut to customer specifications. It is not possible to exchange the products.
Mat can be ordered in individual lengths, PU 1 = 1 cm, maximum length: 18 metres/PU 1800
Datasheets(X)
Design | Customized cutting |
Length x width x thickness | 100 x 900 x 12.5 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ergonomics (points system) | 4 of 5 points |
Slip resistance (points system) | 2 of 5 points |
Wear resistance (points system) | 4 of 5 points |
Min./max. temperature resistance | 0 to 60 °C |
Product weight (per item) | 38.000 g |