Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS

Pneumatic impact wrench DSS 1 inch Plus
IMPWRNCH-PN-(DSS 1IN PLUS)-LONG

Art.-no. 07033260

EAN 4050641038036

Individual price display after login
PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS

Art.-no. 07033260

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very durable and powerful impact wrench with outstanding power-to-weight ratio in its class.

Excellent power-to-weight ratio


Up to max.3119 Nm Releasing torque at a weight of 8.43 kg



High-quality pinless striking mechanism and cylinder with six-blade motor


For reliable maximum power levels and providing a long service life



Highly ergonomic handle with sensitive trigger and integrated silencer


Good handling with slip-resistant handle, optimum control and low sound


level



Three-stage power setting for both clockwise and anti-clockwise rotation


Always easy to adapt to the relevant task at hand to ensure optimum results



Exhaust air conducted away from the work area


Prevents dust and dirt on the wheel rim from being stirred up

Notice
  • Recommended maximum bolt size: M38

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torquemust be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsWhen the impact screwdriver is used regularly (e.g. for tire maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

Type description

1''Pneumatic impact wrench

Tool holding device

1-inch external square

Max. working torque

2102 Nm

Max. releasing torque

2712 Nm

Sound-pressure level

94 dB

Vibration

14.697 m/s²

Operating pressure

90 psi

Weight of machine

8.43 kg

Min. hose inner diameter

13 mm

Air consumption

340 l/min

Connection thread

1/2 inch

Length x width x height

548 x 290 x 160 mm

Required accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/2IN

With male thread
Air tool fittings 1500 Series

NPL-PN-S1500-BSPT-ET1/2IN

Quick Action System: Connection takes only a few seconds, continuous and stable air flow
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS30

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS32

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS36

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS33

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS38

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS41

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS42

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS46

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS50

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS55

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS60

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS65

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS70

1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS75

x 1 pcs
1-inch impact socket wrench insert hexagon, metric, short

IMPSKT-1IN-SHORT-WS80

x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Compressed air conditioning unit Semi-automatic

PREPUNT-CA-2PART-MODULAR-SEMIAUTO-1/2IN

3 in 1, filters, lubricates and adjust the air pressure. Increases the performance and service life of pneumatic tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information