PLASTOFAST screw
PLASTOFAST, zinc-plated steel, with slot Z
SCR-PLA-RSDHD-SL-Z2-(A2K)-5X16
Art.-no. 013810516
EAN 4038898431732
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For thermoplastics. Zinc-plated steel, blue passivated (A2K).
The Plastofast screw forms its thread without tension and tolerance when screwed into ready-made holes.
Several advantages in usage are provided by the shape of the thread, which includes a pin:
- Easy and fast settling of the screw
- Low screw-in torque
- High over-turning torque
- High loosening torque
- High tear-out strength
- No material damage
- Greater load-bearing capacity
- Supports the natural material characteristics
Notice
The screwdriver speed should be 400–800 rpm. We recommend that speed-dependent test screw connections are performed in initial samples. The ideal diameter for other materials must be determined.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.7 mm |
Material | Steel |
Surface | Zinc plated |
Internal drive | Z2 |
Other standard | Company standard |
Head type | Pan head |
Thread type | Plastic screw thread |
