Nylon lock washer PA6 Natural
WSH-LOK-PA6-M8-8,2X16,2X4,2
Art.-no. 042100142
EAN 4046777727449
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For securing and damping.
- The lock washer presses into the thread of the bolt and nut, but also into the bolt hole.
In this way, corrosion between the connected parts is reduced, or even prevented.
Material damage is negligible when using this lock washer, especially when compared with other mechanical locking methods.
Product information
Datasheets(X)
Application area
Nylon is resistant to many chemical substances and is also resistant to oil, grease and petrol in connection with its area of application.
If it is exposed to higher temperatures, it is advisable to choose a different method of securing.
Natural nylon is not UV resistant, so is only suitable for indoor use.
Suitable for screw thread | M8 |
Nominal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 16.2 mm |
Thickness (h1) | 4.2 mm |
Material | PA 6 - Polyamide |
Surface | Plain |