Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Nut splitter, hydraulic

Nut splitter, hydraulic, others
NUTSPLTR-HYDR-NUT-(WS22-36MM)

Art.-no. 0714526060

EAN 4024835927819

Prices for customers after login
Nut splitter, hydraulic

Art.-no. 0714526060

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats, splitter range (A)

Wrench size 22 - 36 mm

Width of head (B)

80 mm

Height (C)

70 mm

Length (D)

380 mm

Max. torque

70 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information