Nut, slotted hex inch
Nut, slotted hex inch, others
NUT-HX-SLT-GR5-(ZY)-1 1/4_12
Art.-no. 7764121
EAN 4060052222894
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 1-1/4 in |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated yellow |
Standards | ASME B18.2.2 |
Thread type | UNF |
Number of thread starts per inch | 12 |