Neutral silicon sealant weather resistant 35HM
Neutral silicon sealant weather resistant 35HM
SILSEAL-GLZNG-NEUT-35HM-BLACK-590ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Density | 1.40 g/cm³ |
Contents | 590 ml |
Weight of content | 825 g |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |
Density conditions | at 23°C, 50% relative humidity |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed | 3 mm/d |
Min. skin-formation time | 15 min |
Shelf life from production | 12 Month |
Max. processing temperature | 30 °C |
Min. processing temperature | 5 °C |
Chemical basis | Neutral crosslinked silicones, oxime-based |