Nail anchor W-ZND Type SK
Nail anchor, W-ZND countersunk head, type SK
DWL-SK-PLA-NL-Z2-(A1K)-10-6X40
Art.-no. 090631640
EAN 4024835121330
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
- Quick, low-cost assembly
- Can be removed again using drive in screw head
- Pre-assembled with matching screw
- Suitable for push-through installation
- Clear integral hammer-in stop prevents premature expansion
- For recessed or protruding installation (retracts into soft wood automatically)
- Resistant to UV rays
- Rot resistant (plastic anchors made of high-quality polyamide)
- Temperature resistant from -40°C to +150°C
- Halogen-free
Drill the hole
Clean the drill hole
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
Product information
Datasheets(X)
Application area
- Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels
- Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications
- Securing angle brackets, panels, metal sheets, cable ducts, battens etc.
Anchor diameter | 6 mm |
Anchor length (l) | 40 mm |
Max. attachment height (t fix) | 10 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6 mm |
Material of nail | Steel |
Surface | Zinc plated |
Internal drive | Z2 |
| Performance data | ||||||
| Anchor diameter [mm] | 5 | 6 | 8 | 10 | ||
| Recommended tensile load | Concrete ≥ B25 or C20/25 | Frec [kN] | 0,17 | 0,26 | 0,40 | 0,55 |
| Solid brick Mz 12 | 0,21 | 0,30 | 0,35 | 0,40 | ||
| Calcium silicate block KS 12 | 0,20 | 0,30 | 0,35 | 0,40 | ||
| Autoclaved aerated concrete PP2 | 0,04 | 0,05 | 0,08 | 0,08 | ||
| Autoclaved aerated concrete PP4 | 0,08 | 0,10 | 0,12 | 0,12 | ||
| Vertically perforated brick Hlz 12 | 0,13 | 0,15 | 0,20 | - | ||
| Lightweight solid concrete block pumice stone V2 | 0,15 | 0,16 | 0,18 | - | ||
| Hollow calcium silicate block KSL 12 | 0,10 | 0,12 | 0,13 | - | ||
| Characteristic values | |||||
| Tightening torque (GEW type only) | Tinst [Nm] | - | 6 | 6 | - |
| Drill hole depth | h1 ≥ [mm] | 30 | 35 | 45 | 55 |
| Embedment depth | hnom ≥ [mm] | 25 | 30 | 40 | 50 |
| Thread diameter (GEW type only) | dthr [mm] | - | 6 | 8 | - |
| Thread length (GEW type only) | Ithr [mm] | - | 6 | 9 | - |
| Nominal drill diameter | d0 [mm] | 5 | 6 | 8 | 10 |
| Hole diameter in member | df [mm] | 5 | 6 | 8 | 10 |