Multipurpose aluminium ladder
Alu multi-purpose ladder with traverse, 3pieces
MULTIPURPLDR-3PCS-ALU-3X10RUNGS
Art.-no. 0962930610
EAN 4058794064728
Register now and access more than 125,000 products
- Robust guide fittings with slide bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts
- High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs
- Very good bending resistance, as rungs are made of extruded aluminium profile
- Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes
- Grooved rungs ensure climbing safety
- Can also be used as a step ladder with the "connecting plate" accessory
- The sliding part can be used on both sides due to ladder feet at both ends and rungs grooved on both sides for types 2x8 and 2x10. The sliding part is not removable on the 3x12 type
The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Datasheets(X)
Material | Aluminium |
Number of rungs | 3 x 10 |
Traverse length | 1.05 m |
Traverse dimensions | 64 x 25 mm |
Beam dimensions | 84 mm x 25 mm |
Rung distance | 283 mm |
Rung dimensions | 28 x 28 mm |
Stand area according to TRBS 2121-2 | No |
Min./max. length as standard ladder | 2.98-6.95 m |
Max. standing height as standard ladder | 5.5 m |
Max. working height as standard ladder | 7 m |
Max. reaching height as standard ladder | 7.5 m |
Dock height as leaning ladder (at 70° tilting) | 6.53 m |
Step ladder with sliding part: Min./Max. length | 3-5 m |
Step ladder with sliding part: Max. standing height | 3.96 m |
Stepladder with sliding part: Max. working height | 5.46 m |
Step ladder with sliding part: Max. reaching height | 5.96 m |
Step ladder with sliding part: Stride length | 1.97 m |
Step ladder with sliding part Min./max. height vertical | 2.82-4.71 m |
Step ladder without sliding part: Length | 3 m |
Step ladder without sliding part: Standing height | 2.1 m |
stepladder without sliding part: Working height | 3.6 m |
step ladder without sliding part: Reaching height | 4.1 m |
Step ladder without sliding part: Stride length | 1.97 m |
Step ladder without sliding part: Height vertical | 2.82 m |
Length sliding ladder single | 3 m |
Standing heigh sliding ladder single | 1.71 m |
Working height sliding ladder single | 3.21 m |
Reaching height sliding ladder single | 3.71 m |
Dock height sliding ladder single (at 70° tilting) | 2.8 m |
Transport dimension | 2.99 x 0.48 x 0.22 m |
Weight | 21 kg |
Standards | EN 131 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!