Multi-purpose fuel system treatment Multi-purpose fuel system treatment
ADD-PETR-SILVLNE-LONGEFFECTIVE-150ML
Art.-no. 5861100156
EAN 4099618203824
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Keep Clean active ingredient effectively prevents the buildup of carbon deposits in the injection system and combustion chamber
- Effectively neutralises acids in the petrol to prevent the corrosion of oil lines
- Increases fuel combustion efficiency and reduces the buildup of carbon deposits caused by incomplete combustion to noticeably improve the driving experience
- Not harmful if the recommended dosage is exceeded
NoticeThe instructions for use are recommendations based on our own tests and experience. You should perform your own tests before each use. Due to the wide variety of possible applications, as well as storage and use conditions, we accept no liability for the specific application outcomes. We shall not be liable for any technical information or advice provided by our free customer service, unless said advice or information falls within the contractual scope of services or the advisor was acting wilfully. We are committed to maintaining consistent product quality. We reserve the right to make technical changes and improvements to the product.
Product information
Datasheets(X)
InstructionsIt is recommended to use one bottle every 5,000 km. One 300 ml bottle is sufficient for 45-65 l of petrol. For best results, use in combination with Würth multi-purpose fuel system treatment
Contents | 150 ml |
Smell/fragrance | Characteristic |
Chemical basis | Solvent mixture with additives |
Shelf life from production | 36 Month |
Density | 0.82 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 68 °C |