Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Motor bike Engine oil TRIATHLON 4S 5W50 API SN JASO MA2

Engine oil TRIATHLON Bike 4S SAE 5W-50
ENGOIL-(BIKE-4S)-5W50-1LTR

Art.-no. 0897710551

EAN 4062856548132

Individual price display after login
Motor bike Engine oil TRIATHLON 4S 5W50 API SN JASO MA2

Art.-no. 0897710551

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance engine oil based on synthetic technology. For use in air-cooled and water-cooled four-stroke motorbike engines. It has been specially developed for all-year use in normal to heavy-duty street, dirt and racing bikes, including quad bikes, and ATVs. It is suited for use with and without a wet clutch. Tested on engines with catalytic converters.

All-Year-Round Reliability


Specially engineered for normal to heavy-duty street, dirt, and racing bikes—including quad bikes and ATVs—this versatile motorbike oil is perfect for any riding condition, ensuring the engine to run smoothly throughout the seasons



Extreme Conditions, No Problem


Provides optimum lubrication even under the most demanding conditions and any terrain or temperature



Exceptional Shear and Ageing Stability


With very high shear stability, maintain its protective qualities over time, reducing the risk of engine wear and ensuring lasting performance



Superior Wear Protection


Designed with the highest levels of wear protection, added longevity and less frequent maintenance



Compatible with Wet Clutches


Ideally suited for bikes with wet clutches, delivering optimal performance without compromising functionality



Outstanding Engine Cleanliness


Developed to minimize sludge and deposits, promoting a cleaner, more efficient engine operation

NoticeOptimum effectiveness is only possible when the product is used unmixed.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaSpecially developed for air and water-cooled 4-stroke engines exposed to extreme loads off-road. For engines with or without a wet clutch.
InstructionsPlease refer to the vehicle manufacturer’s manual to choose the correct oil for your car. Please follow the recommended specifications of OEM manual of you car at all times.

Contents

1 l

Type of oil

HC synthesis

Viscosity grade

ISO VG 100

Approved for engine oils

API SM

Shelf life from production

60 Month

Density

0.855 g/cm³

Density conditions

at 15°C, DIN 51757

Shelf life from production/conditions

60 Month / cool and dry storage area, 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information