Metal assembly cleaner
Metal assembly cleaner
ASMBYCLNR-METAL-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Transparent |
Chemical basis | Solvent |
Density/conditions | 0.76 g/cm³ / at 25°C |
Acetone-free | No |
Shelf life from production/conditions | 3 Years / at max. 50° C dry, cool and well-ventilated storage, protected against direct sunlight |