Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Mechanic's glove

PROTGLOV-ANSELL-SENSILITE-48-100-SZ8

Art.-no. 1931020329

EAN 4056807380438

Individual price display after login
Mechanic's glove

Art.-no. 1931020329

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ansell SensiLite® 48-100

Comfort and protection for light work


  • The glove is designed for light work in industries that require excellent comfort and protection against abrasions.

  • Offers good dexterity for precise handling of small objects in a dry environment

  • Offers more protection and durability

  • Coated palm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Assembly, inspection and packaging of small components

  • Light assembly work

Size

8

Colour

White

Gauge

13

Material of liner

Nylon

Material of coating

Polyurethane

Material

Nylon (polyamide)

Standards

EN ISO 21420:2020, EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information