Machine screw tap HSS-E
Machine screw tap HSCo, pckt-hole form C red ring
MATAP-BLIHO-HSCO-DIN371-RED-M3
ZEBRA
Art.-no.
065403
EAN 4011231542210
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Blind hole notch shape C, red ring, for high-strength steels up to 1200 N/mm2 Strength, nitriding and heat-resistant steels and titanium alloys
Notice
Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376
Product information
Datasheets(X)
Application area
For high-strength steels up to 1200 N/mm2 strength, nitriding and heat-resistant steels and titanium alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M3 |
Pitch | 0.5 mm |
Length | 56 mm |
Shank diameter | 3.5 mm |
Size of square | 2.7 mm |
DIN | 371 |
Core hole diameter | 2.5 mm |