MS ADHESIVE NAIL FREE
STRUCADH-SMP-NAILFREE-CART-WHITE-290ML
Register now and access more than 125,000 products
Eco-Friendly & Safe
Formulated WITHOUT formaldehyde (a colorless, strong-smelling, flammable chemical), ensuring it is safe for both indoor and outdoor use, making it ideal for sensitive environments.
Superior Adhesion
Ideal for a variety of decorative substrates, such as wood, metal and ceramics.
Exceptional Aging Resistance
Designed to withstand the test of time, offers excellent aging properties. It maintains its integrity and performance even in challenging environments.
Moisture & Heat Resistance
Built to endure in both moist and heated conditions. Suitable for outdoor applications and areas subjected to temperature fluctuations.
Easy Application
Boasts exceptional construction performance, allowing for easy handling and application. Its smooth consistency and fast-setting capabilities make it user-friendly.
Datasheets(X)
- Bonding and repairing of interior decoration materials.
- Fixed bonding of interior decoration paintings, bathroom mirrors, hooks, hardware and other decorative materials.
- Back-sticking and repairing of indoor tiles, gypsum boards, wood boards, cement surfaces and other materials.
contaminants. Apply the nail-free adhesive to the substrate surface in dots, strips, or zigzags, and
press the adhesive side against the bonding area until it is tight; for the bonding and fixing of heavier objects, use tools to clamp or fix the bonding surface, and remove the tools after 24 hours.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | Silane modified polymer |
Colour | White |
Density/conditions | 1.5 g/cm³ / at 23°C, 50% relative humidity |
Full curing speed/conditions | 2.5 mm/d / 23°C and 50% relative humidity, moisture curing |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 90 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area below 25°C |