Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Loppers

Loppers forged
LOPR-FORG-L900MM

Art.-no. 071403 971

EAN 4046777132489

Individual price display after login
Loppers

Art.-no. 071403 971

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality loppers with aluminium handle and forged blade

Comfortable and gentle on the joints


  • The lightweight handles are made of aluminium tubing and have non-slip protection made of resistant but pleasantly soft plastic to ensure that work is comfortable and gentle on the joints


High-quality workmanship


  • Optimal cutting performance thanks to the precision-ground blade with non-stick coating manufactured in Germany and the steel-forged, corrosion-protected hook with deep sap groove


Long service life


  • The deep sap groove prevents the blade from sticking to cutting surfaces, as the plant sap runs off better

  • The oil reservoir, which can be filled from the outside, guarantees continuously smooth operation without disassembling the shears
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For green cuttings and cutting branches up to a diameter of 50 mm

Length

900 mm

Cutting edge length

120 mm

Wood cutting capacity

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information