Locking pliers
Locking pliers ZEBRA with straight jaws
LOKPLRS-(JAWS-SR)-L235MM
Art.-no. 071309 10
EAN 4045727294765
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With straight jaws
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pushing
- Jam nut for locking the clamping width, consistent adjustment during repetitive operations
- Ergonomic and appealing design
- Convenient and effortless handling
- High-quality epoxy coating, welding beads remain barely adhesive
- Less rust infiltration than with nickel
- 10 times better rust resistance than a nickel coating
Product information
Datasheets(X)
Length | 235 mm |
Min./max. clamping width | 0-63 mm |
Material | Steel |
Product weight (per item) | 671.500 g |