Lock washer for shaft, stored
DIN 6799 plain steel, collated
WSH-LOK-SHFT-DIN6799-RA-MG-D2,3
Art.-no.
049023 0
EAN 4053478107517
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6799 plain steel, in magazine
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 2.3 mm |
Suitable for min./max. shafts | 3-4 mm |
Internal diameter (d1) | 2.3 mm |
Outer diameter (d2) | 6.3 mm |
Thickness (s1) | 0.6 mm |
DIN | 6799 |
Material | Steel |
Surface | Plain |
Form | RA |
RoHS-compliant | Yes |