Lock washer VS
Springsteel zinc-flake Geomet 500 type VS
WSH-LOK-VS-(GE5B)-D12,0
Art.-no.
0493700012
EAN 4049557758404
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, zinc flake Geomet 500
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 2.1 mm |
Thickness (s1) | 1.4 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | VS |