Leak detector for industry
Leak detector for industry
LKDETR-AEROSOLCAN-F.INDUST-400ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 400 ml |
Colour | White/almost transparent (hardened) |
Smell/fragrance | Nearly odourless |
Chemical basis | Water tenside |
Shelf life from production | 3 Years |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 50 °C |
Surface tension | 0 kN/m |
Density | 1.06 g/ml |
Density/conditions | 1.06 g/ml / at 25°C |
pH value | 7-8 |
Silicone-free | Yes |
AOX-free | Yes |