Large flat paintbrush Professional
Wide brush Profi solvent-based paint
WBRSH-CHW-BRSTL66-B100MM
Art.-no. 0693007100
EAN 4011231601269
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For solvent-based lacquer and paint systems
- Strong, high-quality, pure light china bristles
- Good absorption and application of paint
- Good finish
- Tin ferrule, plastic back
- Unpainted wooden handle with holder
Product information
Datasheets(X)
Application area
Suitable for all types of painting and lacquering work, especially for larger surfaces, e.g. terraces etc.
Material of bristles | China bristles |
Material of long handle | Wood |
Length of bristles | 66 mm |
Width | 100 mm |
Thickness | 30 mm |