Lamella flap disc, synthetic corundum, fabric plate
Lamella flap disc Synth. corundum fibreglass plate
FLPDISC-NC-CLTH-SR-BR22,2-G120-D125
Art.-no. 0579512512
EAN 4024835822275
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality abrasive grain for excellent durability.
- Cotton fabric
- Glass fabric carrier disc
- Long service life
- High stock removal rate
Product information
Datasheets(X)
Application area
For alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass, bronze. For sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.
Diameter (Ø) | 125 mm |
Bore hole | 22.2 mm |
Grid size | 120 |
Design | Straight |
Max. rotation speed | 12200 rpm |