LI-ION BATTERY PACK 18.0V CLASSIC
Battery pack Li-Ion 18 volt CLASSIC
BTRYPCK-LIION-CLASC-F.CN-18V/5,0AH
Art.-no. 5717808504
EAN 4065746587297
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compact, reliable and powerful. Quick charges in a matter of 40 minutes*
Compatible with current 18V battery powered Classic products
Best in class size x weight ratio
Less fatigue for the operator while attached to the cordless tool
Lithium-ion technology
High performance battery with no memory effect
Built-on monitoring system
Power status displayed on the battery
Notice*by using ALG18/6 FAST CLASSIC Charging Unit (Art. 5717 901 652)
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5.0 Ah |
Product weight (per item) | 0.650 kg |
Suitable machines | Chicago Pneumatics |
Type of rechargeable battery/battery | Li-lon |